Motion
1525WBM1B40-AC OMNIBOX

GROVE GEAR
1525WBM1B40-AC OMNIBOX

Right Angle Worm Speed Reducer - Single Reduction, 40:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 2.0000 in Output Size, Double Output, 180TC Frame
MI ITEM #01486893
MFR #1525WBM1B40-AC OMNIBOX
Your Price$8,083.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WBM1B40-AC OMNIBOX

Right Angle Worm Speed Reducer - Single Reduction, 40:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 2.0000 in Output Size, Double Output, 180TC Frame
MI ITEM #01486893
MFR #1525WBM1B40-AC OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,083.24/each(List $9,699.89)

Overview

Mfr description
1525WBM1A40-AC OMNIBOX

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Single
  • Ratio
    40:1
  • Max Input Horsepower
    6.290 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    43.75 rpm
  • Maximum Output Torque
    7159 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Series
    1525W
  • Manufacturer Reducer Size
    1525
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    4705233
  • Manufacturer Upc Number
    782934161551
  • UPC_NO
    782934161551
  • Shipping Dimensions Height
    14.0000 in;355.60 mm
  • Shipping Dimensions Length
    18.1200 in;460.20 mm
  • Shipping Dimensions Width
    17.7200 in;450.10 mm
  • Weight
    513.76 lbs
  • Nominal Ratio
    40:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text