Motion
1525WBM2B-20AD

GROVE GEAR
1525WBM2B-20AD

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #01486909
MFR #1525WBM2B-20AD
Price$9,506.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WBM2B-20AD

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
Mi Item #01486909
MFR #1525WBM2B-20AD

Mfr description
1525WBM2A20-AD OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,506.40/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Shipping Dimensions Height
    14.0000 in;355.60 mm
  • Shipping Dimensions Length
    18.1200 in;460.20 mm
  • Shipping Dimensions Width
    17.7200 in;450.10 mm
  • Weight
    395.20 lbs, 179.26 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4705249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)