Motion
1525WBM2B30-AC OMNIBOX

GROVE GEAR
1525WBM2B30-AC OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 2.0000 in Output Size
Mi Item #01486915
MFR #1525WBM2B30-AC OMNIBOX
Price$9,506.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WBM2B30-AC OMNIBOX

Omnibox® Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 2.0000 in Output Size
Mi Item #01486915
MFR #1525WBM2B30-AC OMNIBOX

Mfr description
1525WBM2A30-AC OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,506.40/each

Specifications

Dimensions

  • Case Size
    525
  • Center Distance
    5.2500 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    1525
  • Maximum Output Torque
    4953 in-lbs @ 1750 rpm
  • Output Size
    2.0000 in
  • Ratio
    30:1
  • Shipping Dimensions Height
    14.0000 in;355.60 mm
  • Shipping Dimensions Length
    18.1200 in;460.25 mm
  • Shipping Dimensions Width
    17.7200 in;450.09 mm
  • Weight
    513.76 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4705255
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934161773
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Type
    Solid
  • Series
    1525W
  • UPC_NO
    782934161773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)