Motion
1525WBM2B40-AC OMNIBOX

GROVE GEAR
1525WBM2B40-AC OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 5.25 in Center Distance, C-Face Coupling, 1.2500 in Input Size, Right Hand Output, 180TC Frame
MI ITEM #01486919
MFR #1525WBM2B40-AC OMNIBOX
Your Price$7,676.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WBM2B40-AC OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 5.25 in Center Distance, C-Face Coupling, 1.2500 in Input Size, Right Hand Output, 180TC Frame
MI ITEM #01486919
MFR #1525WBM2B40-AC OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,676.36/each(List $9,211.63)

Overview

Mfr description
1525WBM2A40-AC OMNIBOX

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Single
  • Ratio
    40:1
  • Max Input Horsepower
    6.292 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    44.000 @ 1750 rpm input
  • Maximum Output Torque
    18434 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2752 lb
  • Housing Dimensions
    13 x 7.19 x 14 in
  • Housing Height
    14.00 in
  • Housing Length
    13.00 in
  • Housing Width
    7.19 in
  • Standards Met
    AGMA, ISO
  • Includes
    Oil
  • Series
    1525W
  • Manufacturer Reducer Size
    1525
  • Mounting Type
    Horizontal Base
  • UPC_NO
    782934161810
  • Weight
    513.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text