Motion
1525WBM3B-60AC

GROVE GEAR
1525WBM3B-60AC

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
Mi Item #01486950
MFR #1525WBM3B-60AC
Price$9,506.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WBM3B-60AC

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
Mi Item #01486950
MFR #1525WBM3B-60AC

Mfr description
1525WBM3A60-AC OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,506.40/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    247 lbs, 112.037 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    1525WBM3B-60AC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)