Motion
1525WB1B-40

GROVE GEAR
1525WB1B-40

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
Mi Item #01486959
MFR #1525WB1B-40
Price$8,742.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WB1B-40

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
Mi Item #01486959
MFR #1525WB1B-40

Mfr description
1525WB1A40 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,742.89/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Shipping Dimensions Height
    14.0000 in;355.60 mm
  • Shipping Dimensions Length
    20.4600 in;519.68 mm
  • Shipping Dimensions Width
    18.1200 in;460.25 mm
  • Weight
    371.2 lbs, 168.37 kg

Details

  • Manufacturer Catalog Number
    4705299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)