Motion
1525WB3B20 OMNIBOX

GROVE GEAR
1525WB3B20 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output
Mi Item #01486976
MFR #1525WB3B20 OMNIBOX
Price$8,239.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WB3B20 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output
Mi Item #01486976
MFR #1525WB3B20 OMNIBOX

Mfr description
1525WB3A20 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,239.00/each

Specifications

Dimensions

  • Center Distance
    5.2500 in
  • Housing Dimensions
    13 x 7.19 x 14 in
  • Housing Height
    14.00 in
  • Housing Length
    13.00 in
  • Housing Width
    7.19 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    1525
  • Maximum Output RPM
    88.000 @ 1750 rpm input
  • Maximum Output Torque
    18561 in-lbs @ 100 rpm
  • Output Size
    2.0000 in
  • Ratio
    20:1
  • Shipping Dimensions Height
    14.0000 in;355.60 mm
  • Shipping Dimensions Length
    20.4600 in;519.68 mm
  • Shipping Dimensions Width
    18.1200 in;460.25 mm
  • Weight
    482.56 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    4705316
  • Max Input Horsepower
    11.321 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    2752 lb
  • Reduction
    Single
  • Series
    1525W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934162381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)