Motion
1525WB3B-5

GROVE GEAR
1525WB3B-5

1525WB3A5 OMNIBOX
Mi Item #01486980
MFR #1525WB3B-5
Price$8,239.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1525WB3B-5

1525WB3A5 OMNIBOX
Mi Item #01486980
MFR #1525WB3B-5

Mfr description
1525WB3A5 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,239.00/each

Specifications

Dimensions

  • Case Size
    525
  • Shipping Dimensions Height
    14.0000 in
  • Shipping Dimensions Length
    20.4600 in
  • Shipping Dimensions Width
    18.1200 in
  • Weight
    371.2 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4705320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)