Motion
1600WBM2B-50AC

GROVE GEAR
1600WBM2B-50AC

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
MI ITEM #01487020
MFR #1600WBM2B-50AC
Price$14,745.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WBM2B-50AC

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
MI ITEM #01487020
MFR #1600WBM2B-50AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,745.70/each

Specifications

Dimensions

  • Case Size
    1600
  • Manufacturer Reducer Size
    1600
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Shipping Dimensions Height
    16.5000 in;419.10 mm
  • Shipping Dimensions Length
    20.3800 in;517.65 mm
  • Shipping Dimensions Width
    20.0000 in;508 mm
  • Weight
    447.2 lbs, 202.85 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4705360

Overview

Mfr description
1600WBM2A50-AC OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought