Motion
1600WBM2B60-AD OMNIBOX

GROVE GEAR
1600WBM2B60-AD OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, 1.3750 in Input Size, Solid Output, 2.2500 in Output Size, Right Hand Output, 210TC Frame
Mi Item #01487023
MFR #1600WBM2B60-AD OMNIBOX
Price$14,745.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WBM2B60-AD OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, 1.3750 in Input Size, Solid Output, 2.2500 in Output Size, Right Hand Output, 210TC Frame
Mi Item #01487023
MFR #1600WBM2B60-AD OMNIBOX

Mfr description
1600WBM2A60-AD OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,745.70/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Housing Dimensions
    14-1/4 x 8.13 x 16-1/2 in
  • Housing Height
    16.50 in
  • Housing Length
    14.25 in
  • Housing Width
    8.13 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    1600
  • Maximum Output RPM
    29.000 @ 1750 rpm input
  • Maximum Output Torque
    22346 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    210TC
  • Nominal Ratio
    60:1
  • Output Size
    2.2500 in
  • Ratio
    60:1
  • Shipping Dimensions Height
    16.5000 in
  • Shipping Dimensions Length
    20.3800 in
  • Shipping Dimensions Width
    20.0000 in
  • Weight
    581.36 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    4705363
  • Max Input Horsepower
    5.388 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    3951 lb
  • Reduction
    Single
  • Series
    1600W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934162855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)