Motion
1600WBM3B-50AC

GROVE GEAR
1600WBM3B-50AC

1600WBM3A50-AC OMNIBOX
Mi Item #01487040
MFR #1600WBM3B-50AC
Price$14,745.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WBM3B-50AC

1600WBM3A50-AC OMNIBOX
Mi Item #01487040
MFR #1600WBM3B-50AC

Mfr description
1600WBM3A50-AC OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,745.70/each

Specifications

Dimensions

  • Shipping Dimensions Height
    16.5000 in
  • Shipping Dimensions Length
    20.3800 in
  • Shipping Dimensions Width
    20.0000 in
  • Weight
    447.20 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4705380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)