Motion
1600WB2B10 OMNIBOX

GROVE GEAR
1600WB2B10 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Solid Output, 2.2500 in Output Size, Right Hand Output
MI ITEM #01487056
MFR #1600WB2B10 OMNIBOX
Price$11,002.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WB2B10 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Solid Output, 2.2500 in Output Size, Right Hand Output
MI ITEM #01487056
MFR #1600WB2B10 OMNIBOX

Mfr description
1600WB2A10 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,002.86/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Housing Dimensions
    14-1/4 x 8.13 x 16-1/2 in
  • Housing Height
    16.50 in
  • Housing Length
    14.25 in
  • Housing Width
    8.13 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    1600
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    22615 in-lbs @ 100 rpm
  • Nominal Ratio
    10:1
  • Output Size
    2.2500 in
  • Ratio
    10:1
  • Shipping Dimensions Height
    16.5000 in;419.10 mm
  • Shipping Dimensions Length
    23.2800 in;591.31 mm
  • Shipping Dimensions Width
    20.0000 in;508 mm
  • Weight
    542.49 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    4705396
  • Max Input Horsepower
    23.992 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    3951 lb
  • Reduction
    Single
  • Series
    1600W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934163180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)