Motion
10102645

GROVE GEAR
10102645

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #01487059
MFR #10102645
List Price$12,794.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
10102645

Right Angle Worm Gear Speed Reducer - 25:1 Ratio
MI ITEM #01487059
MFR #10102645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,794.02/each for your price

Overview

Mfr description
1600WB2A25 OMNIBOX

Specifications

  • Ratio
    25:1
  • Manufacturer Reducer Size
    1600
  • Manufacturer Catalog Number
    4705399
  • Shipping Dimensions Height
    16.5000 in
  • Shipping Dimensions Length
    23.2800 in
  • Shipping Dimensions Width
    20.0000 in
  • Weight
    417.3 lbs
  • Nominal Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text