Motion
1600WB2B-50

GROVE GEAR
1600WB2B-50

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
Mi Item #01487063
MFR #1600WB2B-50
Price$13,203.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WB2B-50

Right Angle Worm Gear Speed Reducer - 50:1 Ratio
Mi Item #01487063
MFR #1600WB2B-50

Mfr description
1600WB2A50 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,203.43/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    1600
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Shipping Dimensions Height
    16.5000 in;419.10 mm
  • Shipping Dimensions Length
    23.2800 in;591.31 mm
  • Shipping Dimensions Width
    20.0000 in;508 mm
  • Weight
    417.3 lbs, 189.28 kg

Details

  • Manufacturer Catalog Number
    4705403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)