Motion
1600WB2B-60

GROVE GEAR
1600WB2B-60

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #01487064
MFR #1600WB2B-60
Price$13,203.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WB2B-60

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #01487064
MFR #1600WB2B-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,203.43/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    1600
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Shipping Dimensions Height
    16.5000 in;419.10 mm
  • Shipping Dimensions Length
    23.2800 in;591.30 mm
  • Shipping Dimensions Width
    20.0000 in;508 mm
  • Weight
    321 lbs, 145.6 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4705404

Overview

Mfr description
1600WB2A60 OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought