Motion
1600WB3B-15

GROVE GEAR
1600WB3B-15

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #01487067
MFR #1600WB3B-15
Price$13,203.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WB3B-15

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #01487067
MFR #1600WB3B-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,203.43/each

Specifications

Dimensions

  • Case Size
    1600
  • Manufacturer Reducer Size
    1600
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Shipping Dimensions Height
    16.5000 in
  • Shipping Dimensions Length
    23.2800 in
  • Shipping Dimensions Width
    20.0000 in
  • Weight
    417.30 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4705407

Overview

Mfr description
1600WB3A15 OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought