Motion
1600WB3B40 OMNIBOX

GROVE GEAR
1600WB3B40 OMNIBOX

Right Angle Worm Speed Reducer - Single Reduction, 40:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Solid Output, 2.2500 in Output Size, Left Hand Output
Mi Item #01487071
MFR #1600WB3B40 OMNIBOX
Price$11,002.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WB3B40 OMNIBOX

Right Angle Worm Speed Reducer - Single Reduction, 40:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Solid Output, 2.2500 in Output Size, Left Hand Output
Mi Item #01487071
MFR #1600WB3B40 OMNIBOX

Mfr description
1600WB3A40 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,002.86/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    1600
  • Maximum Output Torque
    8894 in-lbs @ 1750 rpm
  • Output Size
    2.2500 in
  • Ratio
    40:1
  • Shipping Dimensions Height
    16.5000 in
  • Shipping Dimensions Length
    23.2800 in
  • Shipping Dimensions Width
    20.0000 in
  • Weight
    542.49 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    4705411
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934163333
  • Max Input Horsepower
    7.710 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    1600W
  • UPC_NO
    782934163333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)