Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1800WB2A5 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 5.13:1 Ratio, 8.00 in Center Distance, Solid Shaft, 1.8750 in Input Size, Right Hand Output
MI ITEM #01487124
MFR #1800WB2A5 OMNIBOX

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1800WB2A5 OMNIBOX

Specifications

  • Center Distance
    8.0000 in
  • Reduction
    Single
  • Ratio
    5.13:1
  • Max Input Horsepower
    66.875 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.8750 in
  • Output Type
    Solid
  • Output Size
    3.0000 in
  • Output Direction
    Right Hand
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    36447 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    7761 lb
  • Housing Dimensions
    17 x 8.63 x 20.96 in
  • Housing Height
    20.96 in
  • Housing Length
    17.00 in
  • Housing Width
    8.63 in
  • Standards Met
    AGMA, ISO
  • Includes
    Oil
  • Series
    1800W
  • Manufacturer Reducer Size
    1800
  • Mounting Type
    Horizontal Base
  • UPC_NO
    782934163869
  • Weight
    704.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text