Motion
11000WB3A30 OMNIBOX

GROVE GEAR
11000WB3A30 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 29.5:1 Ratio, 10.00 in Center Distance, Solid Shaft, 2.2500 in Input Size, Right Hand Output
MI ITEM #01487164
MFR #11000WB3A30 OMNIBOX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
11000WB3A30 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 29.5:1 Ratio, 10.00 in Center Distance, Solid Shaft, 2.2500 in Input Size, Right Hand Output
MI ITEM #01487164
MFR #11000WB3A30 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11000WB3A30 OMNIBOX

Specifications

  • Center Distance
    10.0000 in
  • Reduction
    Single
  • Ratio
    29.5:1
  • Max Input Horsepower
    28.529 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    2.2500 in
  • Output Type
    Solid
  • Output Size
    3.7500 in
  • Output Direction
    Right Hand
  • Maximum Output RPM
    58.000 @ 1750 rpm input
  • Maximum Output Torque
    76598 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    11029 lb
  • Housing Dimensions
    20.88 x 9.53 x 25.47 in
  • Housing Height
    25.47 in
  • Housing Length
    20.88 in
  • Housing Width
    9.53 in
  • Standards Met
    AGMA, ISO
  • Includes
    Oil
  • Series
    11000W
  • Manufacturer Reducer Size
    11000
  • Mounting Type
    Horizontal Base
  • UPC_NO
    782934164262
  • Weight
    1093.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text