Motion
HOFK1175K

GROVE GEAR
HOFK1175K

4705586 Speed Reducer Output Flange Kit - Reducer Size: 1175, Omnibox Series
Mi Item #01487242
MFR #HOFK1175K
Price$132.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
HOFK1175K

4705586 Speed Reducer Output Flange Kit - Reducer Size: 1175, Omnibox Series
Mi Item #01487242
MFR #HOFK1175K

Mfr description
HOFK1175W HORIZ OUTPUT FT KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.34/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    1175
  • Weight
    9.26 lbs

Details

  • Bracket Flange Type
    Output Flange Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934165047
  • Series
    Omnibox
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)