Overview
Mfr description
HOFK1206W HORIZ OUTPUT FT KIT
Specifications
- Bracket Flange TypeOutput Flange Kit
- Manufacturer Reducer Size1206
- SeriesOmnibox
- Manufacturer Product Page
- Manufacturer Upc Number782934165054
- Weight7.46 lbs, 4.05
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data