Overview
Mfr description
HOFK1325W HORIZ OUTPUT FT KIT
Specifications
- Bracket Flange TypeOutput Flange Kit
- Manufacturer Reducer Size1325
- SeriesOmnibox
- Manufacturer Product Page
- Manufacturer Upc Number782934165085
- Weight36.18 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data