Overview
Mfr description
HOFK1700W HORIZ OUTPUT FT KIT
Specifications
- Bracket Flange TypeOutput Flange Kit
- Manufacturer Reducer Size1700
- SeriesOmnibox
- Manufacturer Product Page
- Manufacturer Upc Number782934165214
- Weight78.61 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data