Specifications
Dimensions
- Manufacturer Reducer Size1300
- Weight56.30 lbs
Details
- Bracket Flange TypeOutput Flange Kit
- Manufacturer Product Page
- Manufacturer Upc Number782934165238
- SeriesOmnibox
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)