Motion
MFK1133W-56

GROVE GEAR
MFK1133W-56

4705631 Speed Reducer Motor Flange & Coupling Kit - Series: Omnibox, 1133 Reducer Size, Motor Flange & Coupling Kit, 3 in Length, 3 in Overall Width
MI ITEM #01487265
MFR #MFK1133W-56
List Price$248.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
MFK1133W-56

4705631 Speed Reducer Motor Flange & Coupling Kit - Series: Omnibox, 1133 Reducer Size, Motor Flange & Coupling Kit, 3 in Length, 3 in Overall Width
MI ITEM #01487265
MFR #MFK1133W-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248.26/each for your price

Overview

Mfr description
MFK1133W-56 MTR FLG & CPLG KIT

Specifications

  • Product Types
    Motor Flange & Coupling Kit
  • Series
    Omnibox
  • Manufacturer Reducer Size
    1133
  • Overall Length
    3 in
  • Overall Width
    3 in
  • Overall Height
    2 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934165399
  • Weight
    17.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text