Motion
MFK1238/1262-56

GROVE GEAR
MFK1238/1262-56

4705634 Speed Reducer Motor Flange & Coupling Kit - Series: Omnibox, 1238/1262 Reducer Size, Motor Flange & Coupling Kit, 7 in Length, 7 in Overall Width
MI ITEM #01487268
MFR #MFK1238/1262-56
Your Price$347.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
MFK1238/1262-56

4705634 Speed Reducer Motor Flange & Coupling Kit - Series: Omnibox, 1238/1262 Reducer Size, Motor Flange & Coupling Kit, 7 in Length, 7 in Overall Width
MI ITEM #01487268
MFR #MFK1238/1262-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$347.39/each(List $399.51)

Overview

Mfr description
MFK1238/1262-56 MTR FLG & CPLG KIT

Specifications

  • Product Types
    Motor Flange & Coupling Kit
  • Series
    Omnibox
  • Manufacturer Reducer Size
    1238/1262
  • Overall Length
    7 in
  • Overall Width
    7 in
  • Overall Height
    7 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934165412
  • Weight
    21.06 lbs, 6.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text