Motion
MFK1300/1325-140

GROVE GEAR
MFK1300/1325-140

4705639 Speed Reducer Motor Flange & Coupling Kit - Series: Omnibox, 1300/1325 Reducer Size, Motor Flange & Coupling Kit, 9 in Length, 9 in Overall Width
MI ITEM #01487272
MFR #MFK1300/1325-140
Your Price$520.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
MFK1300/1325-140

4705639 Speed Reducer Motor Flange & Coupling Kit - Series: Omnibox, 1300/1325 Reducer Size, Motor Flange & Coupling Kit, 9 in Length, 9 in Overall Width
MI ITEM #01487272
MFR #MFK1300/1325-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$520.37/each(List $598.43)

Overview

Mfr description
MFK1300/1325-140 MTR FLG & CPLG KIT

Specifications

  • Product Types
    Motor Flange & Coupling Kit
  • Series
    Omnibox
  • Manufacturer Reducer Size
    1300/1325
  • Overall Length
    9 in
  • Overall Width
    9 in
  • Overall Height
    9 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934165450
  • Weight
    25.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text