Motion
MFK1300/1325-180

GROVE GEAR
MFK1300/1325-180

4705640 Speed Reducer Motor Flange & Coupling Kit - Series: Omnibox, 1300/1325 Reducer Size, Motor Flange & Coupling Kit, 9 in Length, 9 in Overall Width
MI ITEM #01487273
MFR #MFK1300/1325-180
Price$617.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
MFK1300/1325-180

4705640 Speed Reducer Motor Flange & Coupling Kit - Series: Omnibox, 1300/1325 Reducer Size, Motor Flange & Coupling Kit, 9 in Length, 9 in Overall Width
MI ITEM #01487273
MFR #MFK1300/1325-180

Mfr description
MFK1300/1325-180 MTR FLG & CPLG KIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$617.59/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    1300/1325
  • Overall Height
    9 in
  • Overall Length
    9 in
  • Overall Width
    9 in
  • Weight
    38.11 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934165467
  • Product Types
    Motor Flange & Coupling Kit
  • Series
    Omnibox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)