Motion
MFK1425/1525-210

GROVE GEAR
MFK1425/1525-210

4705643 Speed Reducer Motor Flange & Coupling Kit - Series: Omnibox, 1425/1525 Reducer Size, Motor Flange & Coupling Kit, 12 in Length, 12 in Overall Width
MI ITEM #01487276
MFR #MFK1425/1525-210
List Price$999.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
MFK1425/1525-210

4705643 Speed Reducer Motor Flange & Coupling Kit - Series: Omnibox, 1425/1525 Reducer Size, Motor Flange & Coupling Kit, 12 in Length, 12 in Overall Width
MI ITEM #01487276
MFR #MFK1425/1525-210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$999.60/each for your price

Overview

Mfr description
MFK1425/1525-210 MTR FLG & CPLG KIT

Specifications

  • Product Types
    Motor Flange & Coupling Kit
  • Series
    Omnibox
  • Manufacturer Reducer Size
    1425/1525
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Overall Height
    12 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934165498
  • Weight
    43.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text