Motion
VIFK1133W

FALK
VIFK1133W

4705713 Speed Reducer Vertical Conversion Kit - Series: Omnibox, 1133 Reducer Size, Conversion Kit, 2 in Length, 2 in Overall Width
MI ITEM #01487317
MFR #VIFK1133W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
VIFK1133W

4705713 Speed Reducer Vertical Conversion Kit - Series: Omnibox, 1133 Reducer Size, Conversion Kit, 2 in Length, 2 in Overall Width
MI ITEM #01487317
MFR #VIFK1133W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VIFK1133W VERT INPUT FT KIT

Specifications

  • Product Types
    Conversion Kit
  • Series
    Omnibox
  • Manufacturer Reducer Size
    1133
  • Overall Length
    2 in
  • Overall Width
    2 in
  • Overall Height
    2 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934165856
  • UPC_NO
    782934165856
  • Weight
    3.65 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought