Motion
4705718

FALK
4705718

4705718 Speed Reducer Vertical Conversion Kit - Series: Omnibox, 1325 Reducer Size, Conversion Kit, 6 in Length, 5 in Overall Width
MI ITEM #01487322
MFR #4705718
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
4705718

4705718 Speed Reducer Vertical Conversion Kit - Series: Omnibox, 1325 Reducer Size, Conversion Kit, 6 in Length, 5 in Overall Width
MI ITEM #01487322
MFR #4705718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VIFK1325W VERT INPUT FT KIT

Specifications

  • Product Types
    Conversion Kit
  • Series
    Omnibox
  • Manufacturer Reducer Size
    1325
  • Overall Length
    6 in
  • Overall Width
    5 in
  • Overall Height
    6 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934165900
  • Weight
    11.91 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text