Motion
1133WBQ1B15-625 OMNIBOX

GROVE GEAR
1133WBQ1B15-625 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 1.33 in Center Distance, Solid Shaft, 0.5000 in Input Size, Right Hand Output
MI ITEM #01487359
MFR #1133WBQ1B15-625 OMNIBOX
List Price$1,778.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1133WBQ1B15-625 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 1.33 in Center Distance, Solid Shaft, 0.5000 in Input Size, Right Hand Output
MI ITEM #01487359
MFR #1133WBQ1B15-625 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,778.86/each for your price

Overview

Mfr description
1133WBQ1A15-625 OMNIBOX

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single
  • Ratio
    15:1
  • Max Input Horsepower
    0.551 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.5000 in
  • Output Type
    Hollow
  • Output Size
    0.6250 in
  • Output Direction
    Right Hand
  • Maximum Output RPM
    117.000 @ 1750 rpm input
  • Maximum Output Torque
    338 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    419 lb
  • Housing Dimensions
    3.8 x 2.82 x 4.66 in
  • Housing Height
    4.66 in
  • Housing Length
    3.80 in
  • Housing Width
    2.82 in
  • Standards Met
    AGMA, ISO
  • Includes
    Oil
  • Series
    1133W
  • Manufacturer Reducer Size
    1133
  • Mounting Type
    Horizontal Base
  • UPC_NO
    782934166402
  • Weight
    45.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text