Motion
1206WBQ1B25-144 OMNIBOX

GROVE GEAR
1206WBQ1B25-144 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Right Hand Output
Mi Item #01487430
MFR #1206WBQ1B25-144 OMNIBOX
Price$2,402.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WBQ1B25-144 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Right Hand Output
Mi Item #01487430
MFR #1206WBQ1B25-144 OMNIBOX

Mfr description
1206WBQ1A25-144 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,402.49/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Housing Dimensions
    5.8 x 3.81 x 6.38 in
  • Housing Height
    6.38 in
  • Housing Length
    5.80 in
  • Housing Width
    3.81 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1206
  • Maximum Output RPM
    70.000 @ 1750 rpm input
  • Maximum Output Torque
    1059 in-lbs @ 100 rpm
  • Output Size
    1.4375 in
  • Ratio
    25:1
  • Shipping Dimensions Height
    11.5300 in;292.86 mm
  • Shipping Dimensions Length
    9.1400 in;232.16 mm
  • Shipping Dimensions Width
    6.0000 in;152.40 mm
  • Weight
    90.72 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    4711688
  • Max Input Horsepower
    1.005 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    494 lb
  • Reduction
    Single
  • Series
    1206W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934167119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)