Motion
1300WBQM1B60-AB-194 OMNIBOX

GROVE GEAR
1300WBQM1B60-AB-194 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 3.00 in Center Distance, C-Face Coupling, 0.8750 in Input Size, Right Hand Output, 140TC Frame
MI ITEM #01487530
MFR #1300WBQM1B60-AB-194 OMNIBOX
Price$4,553.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1300WBQM1B60-AB-194 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 3.00 in Center Distance, C-Face Coupling, 0.8750 in Input Size, Right Hand Output, 140TC Frame
MI ITEM #01487530
MFR #1300WBQM1B60-AB-194 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,553.84/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Housing Dimensions
    8.12 x 5-1/4 x 8.88 in
  • Housing Height
    8.88 in
  • Housing Length
    8.12 in
  • Housing Width
    5.25 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    1300
  • Maximum Output RPM
    29.000 @ 1750 rpm input
  • Maximum Output Torque
    3327 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.2500 in
  • Ratio
    60:1
  • Weight
    90.00 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    1.330 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    1518 lb
  • Reduction
    Single
  • Series
    1300W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934763038

Overview

Mfr description
1300WBQM1A60-AB-194 OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought