Motion
1425WBQM1B20-AE-219 OMNIBOX

GROVE GEAR
1425WBQM1B20-AE-219 OMNIBOX

4711856 Right Angle Worm Speed Reducer - Single Reduction, 20:1 Ratio, 4.25 in Center Distance, C-Face Quill, 1.6250 in Input Size, Double Output, 250TC Frame
MI ITEM #01487596
MFR #1425WBQM1B20-AE-219 OMNIBOX
List Price$9,132.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WBQM1B20-AE-219 OMNIBOX

4711856 Right Angle Worm Speed Reducer - Single Reduction, 20:1 Ratio, 4.25 in Center Distance, C-Face Quill, 1.6250 in Input Size, Double Output, 250TC Frame
MI ITEM #01487596
MFR #1425WBQM1B20-AE-219 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,132.72/each for your price

Overview

Mfr description
1425WBQM1A20-AE-219 OMNIBOX

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    7.590 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.6250 in
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    250TC
  • Maximum Output RPM
    87.50 rpm
  • Maximum Output Torque
    4840 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Series
    1425W
  • Manufacturer Reducer Size
    1425
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    4711856
  • Manufacturer Upc Number
    782934168772
  • UPC_NO
    782934168772
  • Weight
    373.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text