Motion
1425WBQM1B40-AA-219 OMNIBOX

GROVE GEAR
1425WBQM1B40-AA-219 OMNIBOX

Right Angle Worm Speed Reducer - Single Reduction, 40:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 2.1875 in Output Size, Double Output, 56C Frame
Mi Item #01487606
MFR #1425WBQM1B40-AA-219 OMNIBOX
Price$9,424.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WBQM1B40-AA-219 OMNIBOX

Right Angle Worm Speed Reducer - Single Reduction, 40:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 2.1875 in Output Size, Double Output, 56C Frame
Mi Item #01487606
MFR #1425WBQM1B40-AA-219 OMNIBOX

Mfr description
1425WBQM1A40-AA-219 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,424.97/each

Specifications

Dimensions

  • Center Distance
    4.2500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1425
  • Maximum Output RPM
    43.75 rpm
  • Maximum Output Torque
    4847 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    2.1875 in
  • Ratio
    40:1
  • Shipping Dimensions Height
    18.5500 in;471.17 mm
  • Shipping Dimensions Length
    14.9800 in;380.49 mm
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    373.76 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    4711866
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934168871
  • Max Input Horsepower
    4.200 hp @ 1750 rpm
  • Output Direction
    Double
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    1425W
  • UPC_NO
    782934168871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)