Motion
1425WBQM1B-50AC219

GROVE GEAR
1425WBQM1B-50AC219

1425WBQM1A50-AC-219 OMNIBOX
Mi Item #01487610
MFR #1425WBQM1B-50AC219
Price$9,424.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WBQM1B-50AC219

1425WBQM1A50-AC-219 OMNIBOX
Mi Item #01487610
MFR #1425WBQM1B-50AC219

Mfr description
1425WBQM1A50-AC-219 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,424.97/each

Specifications

Dimensions

  • Shipping Dimensions Height
    18.6100 in
  • Shipping Dimensions Length
    14.9800 in
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    233.6 lbs

Details

  • Manufacturer Catalog Number
    4711870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)