Motion
1425WBQ1B15-219 OMNIBOX

GROVE GEAR
1425WBQ1B15-219 OMNIBOX

Right Angle Worm Speed Reducer - Single Reduction, 15:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #01487619
MFR #1425WBQ1B15-219 OMNIBOX
Price$7,140.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WBQ1B15-219 OMNIBOX

Right Angle Worm Speed Reducer - Single Reduction, 15:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #01487619
MFR #1425WBQ1B15-219 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,140.42/each

Specifications

Dimensions

  • Center Distance
    4.2500 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    1425
  • Maximum Output Torque
    4724 in-lbs @ 1750 rpm
  • Output Size
    2.1875 in
  • Ratio
    15:1
  • Shipping Dimensions Height
    18.3800 in;466.85 mm
  • Shipping Dimensions Length
    17.7700 in;451.36 mm
  • Shipping Dimensions Width
    9.0000 in;228.60 mm
  • Weight
    348.16 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    4711879
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934169007
  • Max Input Horsepower
    9.670 hp @ 1750 rpm
  • Output Direction
    Double
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    1425W
  • UPC_NO
    782934169007

Overview

Mfr description
1425WBQ1A15-219 OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought