Motion
1600WBQ1B-30344

GROVE GEAR
1600WBQ1B-30344

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #01487689
MFR #1600WBQ1B-30344
Price$18,612.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1600WBQ1B-30344

Right Angle Worm Gear Speed Reducer - 30:1 Ratio
MI ITEM #01487689
MFR #1600WBQ1B-30344

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,612.31/each

Specifications

Dimensions

  • Case Size
    1600
  • Manufacturer Reducer Size
    1600
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Shipping Dimensions Height
    23.5000 in;596.90 mm
  • Shipping Dimensions Length
    23.2800 in;591.30 mm
  • Shipping Dimensions Width
    11.4900 in;291.80 mm
  • Weight
    417.3 lbs, 189.3 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    4711948

Overview

Mfr description
1600WBQ1A30-344 OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought