Motion
710106
Nitrile Oil Seal - Solid, 3.133 in Shaft Dia., 3.551 in OD, 0.366 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01487714
MFR #710106
Price$33.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 3.133 in Shaft Dia., 3.551 in OD, 0.366 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01487714
MFR #710106

Mfr description
710106 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.27/each

Specifications

Dimensions

  • Outside Diameter
    3.551 in
  • Overall Width
    0.366 in
  • Shaft Diameter
    3.133 in
  • Weight
    0.10 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Non-Spring Loaded Without Inner Case, Special
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    Design
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893497051
  • Seal Type
    Double Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Special - Consult Federal Mogul
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)