Motion
SS-B200
Elbow & Straight Adapters - 2 in Coupling Size, Stainless Steel Body, Part B, Female Coupler x Male Thread NPT
MI ITEM #01487722
MFR #SS-B200
Your Price$86.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 2 in Coupling Size, Stainless Steel Body, Part B, Female Coupler x Male Thread NPT
MI ITEM #01487722
MFR #SS-B200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.00/each(List $97.17)

Overview

Mfr description
SS-B-200 CPLG
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Stainless steel alloy chemical composition is analyzed on every melt
  • Composition test certificate is available upon request
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Female Coupler x Male Thread NPT
  • Coupling Size
    2 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353033821
  • Product Types
    Stainless Steel Part B Female Coupler x Male NPT
  • Size
    2
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353033821
  • Weight
    1.92 lb
  • Working Pressure
    250 psi
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text