Motion
SS-F200
Elbow & Straight Adapters - 2 in Coupling Size, Stainless Steel Body, Part F, Male Coupler x Male Thread NPT
MI ITEM #01487724
MFR #SS-F200
Price$81.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 2 in Coupling Size, Stainless Steel Body, Part F, Male Coupler x Male Thread NPT
MI ITEM #01487724
MFR #SS-F200

Mfr description
SS-F-200 CPLG
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.45/each

Specifications

Dimensions

  • Coupling Size
    2 in
  • Size
    2
  • Weight
    1.82 lb

Details

  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Male Coupler x Male Thread NPT
  • End Type
    Adapter
  • End Type 2
    Male NPT
  • Manufacturer Upc Number
    822353034187
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • Part Type
    Part F
  • Product Types
    Stainless Steel Part F Male Adapter x Male NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353034187
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)