Motion
YB30-5/8

BOSTON GEAR
YB30-5/8

External Tooth Spur Gear - 16 DP, 20 ° PA, 30 Teeth, 0.7500 in Face, 5/8 in Bore, Finished, Material: Steel
MI ITEM #01487741
MFR #YB30-5/8
Price$148.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YB30-5/8

External Tooth Spur Gear - 16 DP, 20 ° PA, 30 Teeth, 0.7500 in Face, 5/8 in Bore, Finished, Material: Steel
MI ITEM #01487741
MFR #YB30-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.25/each

Specifications

Dimensions

  • Bore Diameter
    5/8 in
  • Diametral Pitch
    16
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.2500 in
  • Hub Diameter
    1.58 in
  • Hub Projection
    1/2 in
  • Keyway Size
    3/16 x 3/32 in
  • Outside Diameter
    2 in
  • Overall Width
    1-1/4 in
  • Pitch
    16 in
  • Pitch Diameter
    1.8750 in
  • Pressure Angle
    20 °
  • Weight
    0.99 lbs

Details

  • Bore Type
    Finished
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    46151
  • Material
    Steel
  • Number Of Teeth
    30
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 °to Keyway
  • Tooth Style
    Straight
  • UPC_NO
    781711461518

Overview

Mfr description
YB30 X 5/8 SPUR GEAR 46151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought