Motion
S00711
Penetrant or Multipurpose Lubricant - No, 11 oz, Aerosol Can, Yellow Color
MI ITEM #01487753
MFR #S00711
Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant or Multipurpose Lubricant - No, 11 oz, Aerosol Can, Yellow Color
MI ITEM #01487753
MFR #S00711

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$15.00/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Net Weight
    11 oz.
  • Specific Gravity
    0.82
  • VOC Content
    76.80% (Less Water and Federally Exempt Solvents)
  • Weight
    0.99 lbs

Details

  • Additives Included
    No Additives
  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Yellow
  • Composition
    2-Butoxyethanol, Carbon Dioxide, Heavy Paraffinic Oil, Naphthenic Oil, 140-Flash
  • Container Type
    Aerosol Can
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Ultra-thin film, transparent blend of high quality petroleum distillates specifically formulated to ensure maximum moisture displacement • Film resists the collection of abrasive particles on delicate contacts and connectors • Forms a continuous film that spreads evenly over metal surfaces, giving uniform protection against corrosion attack • Excellent penetrant for freeing corroded parts and mechanisms and will not affect plastic, rubber, fabrics or painted surfaces • Uses: All metal surfaces, nuts and bolts, operating controls, electrical wiring, ignition systems, circuitry and connectors
  • Flammability
    Flammable
  • Flash Point
    140 °F
  • Food Grade
    No
  • GHS Flammability Rating
    Extremely Flammable Aerosol
  • Lubricant Film
    Wet
  • Lubrication Type
    Multipurpose Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    075577907113
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -20 °F
  • NSF Rating
    H2 Food Grade
  • Product Types
    Protector All Purpose Lubricant
  • Regulations
    Disposal Regulation 40 C.F.R 261
  • Series
    LU 711
  • Standards Met
    NSF Registered 115051, Category Code H2
  • Temperature Range
    -20 to 500 °F
  • Type
    Lubricant
  • UPC_NO
    075577907113

Overview

Mfr description
SC0711000 LUBRICANT 11OZ. SPRAY
  • Ultra-thin film, transparent blend of high quality petroleum distillates specifically formulated to ensure maximum moisture displacement
  • Film resists the collection of abrasive particles on delicate contacts and connectors
  • Forms a continuous film that spreads evenly over metal surfaces, giving uniform protection against corrosion attack
  • Excellent penetrant for freeing corroded parts and mechanisms and will not affect plastic, rubber, fabrics or painted surfaces
  • Uses: All metal surfaces, nuts and bolts, operating controls, electrical wiring, ignition systems, circuitry and connectors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought