Motion
ZPT06BS-A5
ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #01487807
MFR #ZPT06BS-A5
Price$8.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
MI ITEM #01487807
MFR #ZPT06BS-A5

Mfr description
ZPT06BS-A5 VACUUM PAD
  • Vertical vacuum entry
  • Without buffer
  • Pad diameters from 2mm to 50mm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.91/each

Specifications

Dimensions

  • Cup Height
    4 mm
  • Cup Outside Diameter  
    6 mm
  • Overall Height
    20 mm
  • Overall Weight
    2.5 g
  • Pad Diameter
    6 mm
  • Weight
    2.5 g

Details

  • Buffer Type
    None
  • Cup Material
    Silicon Rubber
  • Cup Type
    Bellows
  • Entry Orientation
    Vertical
  • Fluid Comp
    Air
  • Operating Temperature Range
    -30 to +200 °C
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
  • Vacuum Entry Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)