Motion
224
Packer Head Only Bearing Grease Packer - 4-1/2 in Maximum Inside Diameter Bearing Size, 4-1/2 in Maximum Outside Diameter Bearing Size
MI ITEM #01488106
MFR #224
List Price$15.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packer Head Only Bearing Grease Packer - 4-1/2 in Maximum Inside Diameter Bearing Size, 4-1/2 in Maximum Outside Diameter Bearing Size
MI ITEM #01488106
MFR #224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.70/each for your price

Overview

Mfr description
224 PACKER, BEARING

Specifications

  • Type
    Packer Head Only
  • Max Inside Diameter Bearing Size
    4-1/2 in
  • Max Outside Diameter Bearing Size
    4-1/2 in
  • UPC_NO
    095992080871
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text