Motion
202G35122000000

THK AMERICA INC
202G35122000000

Linear Guide Standard Ball Carriage Profile Rail - Series: SSR-XW, Standard Block, 48 mm High, 70 mm Wide, 110.90 mm Long, Load Capacity: 71.6 kN
Mi Item #01488123
MFR #202G35122000000
Price$204.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202G35122000000

Linear Guide Standard Ball Carriage Profile Rail - Series: SSR-XW, Standard Block, 48 mm High, 70 mm Wide, 110.90 mm Long, Load Capacity: 71.6 kN
Mi Item #01488123
MFR #202G35122000000

Mfr description
SSR35XW1SS(GK) BLOCK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.53/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M8 X 12
  • Nominal Rail Size
    34 mm
  • Overall Height
    48 mm
  • Overall Length
    110.90 mm
  • Overall Width
    70 mm
  • Weight
    1.1 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Caged Ball Technology
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    64.6 kN
  • Extended Features
    End Seals, Ball Cage
  • Included Accessories
    Grease Nipple
  • Load Capacity
    71.6 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202G35122000000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Prop 65 Statement
    Yes
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SSR-XW
  • Static Load Capacity
    71.6 kN
  • UPC_NO
    202G35122000000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)