Motion
5711
Mi Item #01488185
MFR #5711
Price$4.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01488185
MFR #5711

Mfr description
5711 BUTTONHEAD FITTING
  • Designed for use where volume flow of lubricant is required, such as bearings on earth moving equipment, conveyors and mining machinery
  • Heat-treated and zinc-plated for long service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.03/each

Specifications

Dimensions

  • Fitting Thread Size
    3/8 in
  • Head Angle
    Straight
  • Hex Size
    3/4 in
  • Overall Height
    1-1/16 in
  • Overall Length
    37/64 in
  • Overall Width
    17.10 mm
  • Shank Length
    37/64 in
  • Thread Size
    3/8 in
  • Weight
    0.10 lbs

Details

  • Finish
    Zinc
  • Fitting Thread Type
    NPTF
  • Thread Type
    NPTF
  • Type
    Button Head Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)