Motion
61911-2RS1

SKF
61911-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #01488240
MFR #61911-2RS1
Price$472.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61911-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #01488240
MFR #61911-2RS1

Mfr description
61911 2RS BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$472.01/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    13 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.42 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    61911 2RS BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 61911-2RS1 Radial/Deep Groove Ball Bearing features 55 mm bore diameter, straight bore, double sealed closure, 80 mm outside diameter, and 13 mm width.
  • Manufacturer Catalog Number
    61911-2RS1
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3709 lbf
  • Radial Static Load Capacity
    3147 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571026855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)