Motion
QJ307-TVP
FourPoint Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open
MI ITEM #01488258
MFR #QJ307-TVP
Price$445.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open
MI ITEM #01488258
MFR #QJ307-TVP

Mfr description
QJ307-XL-TVP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.79/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    Not Rated
  • Weight
    1.1 lbs

Details

  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    QJ307-XL-TVP
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    10800 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    65000 N
  • Radial Static Load Capacity
    51000 N
  • Resistance Features
    Chemical Resistant
  • Series
    QJ3
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN628-4
  • UPC_NO
    4012801315821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)